- Size 1055G Coupling Flex Hub
- Bored for Mill Motor Frame 820
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Coupling Size | 1055G |
| HP @ RPM | 850 hp @ 100 rpm |
| Material | Steel |
| Keyway Depth | 0.75 in |
| Volume | 7.964 CDM |
| Torque Rating [Max] | 655200 in lb |
| Length Through Bore | 6.625 in |
| Hub Length Through Bore | 6.75 in |
| Mill Motor Size | 820 |
| Hub Type | Flex |
| Keyway Width | 1.5 in |
| Hub Dia. | 11 in |
| Series | G |
| No. of Keyways | 1 |
| Hub Material | Steel |
| RPM [Max] | 2650 rpm |
| Hub Style | Standard |
| Hub Barrel O.D. | 11 in |
| Hub Bore Fit | Mill Motor |
| Weight | 227.2 LB |
| EAN or UPC | 782934032424 |
-
Prop 65


