- 105 Coupling Hub
- Type A
- 6.0" Max Bore
- 4.92" Length Thru Bore
features
- No lubrication required
- Unaffected by extreme temperature and moisture
| Hub Type | A |
| Length Through Bore | 4.92 in |
| Torque Rating of FDG Coupling | N/A |
| RPM [Max] | 5500 rpm |
| Coupling Size | 105 |
| Bore Dia. [Max] | 6 in |
| Torque Rating of FDP Coupling | 84520 lb/in |
| Hub Dia. | 8.46 in |
| Outside Dia. | 10.75 in |
| Hub Description | Adapter Type |
| Weight | 155.09 LB |
| EAN or UPC | 782934210426 |
-
Prop 65


