- Size 1060G Gear Coupling Flex Hub
- RSB
- Bore Range 4 1/2" to 9 1/8"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Flex Hubs size(s) 1060G RSB with a 12.00-inch outside barrel diameter and 7.41-inch length for gear couplings.
| Series | Hubs-Flex |
| HP @ RPM | 1100 hp @ 100 rpm |
| RPM [Max] | 2450 rpm |
| Hub Bore Fit | Rough Stock |
| Hub Straight Bore Diameter [Min] | 4.5 in |
| Torque Rating [Max] | 800100 in lb |
| Input Bore Range | 4 1/2" to 9 1/8" |
| Hub Style | Standard |
| Hub Barrel O.D. | 12 in |
| Bore Dia. [Min] | 4 1/2 in |
| Bore Dia. [Max] | 9 1/8 in |
| Volume | 0.385 hl |
| Hub Dia. | 12 in |
| Hub Type | Flex |
| Length Through Bore | 7.40625 in |
| Hub Material | Steel |
| Hub Length Through Bore | 7.41 in |
| Hub Straight Bore Diameter [Max] | 9.125 in |
| Material | Steel |
| Coupling Size | 1060G |
| Weight | 392.0 LB |
| EAN or UPC | 782934006586 |
-
Prop 65


