- Size 1060G Coupling Rigid Hub, 8.7445" Bore, C Dimension = 7.41"
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Torque Rating [Max] | 800100 in lb |
| RPM [Max] | 2450 rpm |
| Coupling Size | 1060G |
| Length Through Bore | 7.41 in |
| Hub Dia. | 12 in |
| Weight | 250.0 LB |
-
Prop 65


