- Size 1060G Coupling Rigid Hub, RSB, C Dimension = 7.41"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Exposed Bolts Rigid Hubs size(s) 1060G with a 14.410-inch outside barrel diameter and 12.00-inch length for gear couplings.
| Torque Rating | 800100 in lb |
| Hub Style | Rigid |
| Hub Material | Steel |
| Hub Barrel O.D. | 14.41 in |
| Coupling Type | Gear |
| Bore Dia. [Max] | 9 1/8 in |
| Hub Length Through Bore | 12 in |
| RPM [Max] | 2450 rpm |
| Coupling Size | 1060G |
| Hub Straight Bore Diameter [Max] | 11 in |
| Hub Dia. | 12 in |
| Hub Type | Long Hub - Exposed Bolt |
| Series | Hubs-Rigid |
| Hub Straight Bore Diameter [Min] | 4.5 in |
| Hub Bore Fit | Rough Stock |
| Hub Shoulder Diameter | 18 in |
| Length Through Bore | 7.41 in |
| Weight | 635.8 LB |
| EAN or UPC | 782934032103 |
-
Prop 65


