- Size 1060GL Slide Coupling Sleeve
- Exposed Bolt
applications
- Power plants
- Mining
- Cement
- Steel and metal mills
- Paper
- Sugar
- Rubber
features
- Falk GL Series Sleeves size(s) 1060GL for gear couplings.
| Series | Sleeves |
| Type | Standard Sleeve |
| Coupling Type | Gear |
| Torque Rating [Max] | 800100 in lb |
| Seal Type | O-Ring |
| Flange Type | Exposed Bolt |
| RPM [Max] | 2450 rpm |
| Coupling Size | 1060GL |
| Volume | 0.283 hl |
| Coupling Style | Exposed Bolt |
| Weight | 156.6 LB |
| EAN or UPC | 782934004322 |
-
Prop 65


