- Size 1060G Coupling Flex Hub
- Bored for Mill Motor Frame 824
features
- Built to last longer
- Superior lubrication, grease and four-point seal extends life and reduces maintenance
- Triple-crowned teeth have crowns on all working portions of the teeth
- Accommodates misalignment and movement
- Interchangeable half-for-half with other standard AGMA brands
| Keyway Depth | 0.75 in |
| Hub Bore Fit | Mill Motor |
| Coupling Size | 1060G |
| Length Through Bore | 7.40625 in |
| Keyway Width | 1.5 in |
| Mill Motor Size | 824 |
| Series | G |
| Hub Type | Flex |
| HP @ RPM | 1100 hp @ 100 rpm |
| Torque Rating [Max] | 800100 in lb |
| Hub Barrel O.D. | 12 in |
| Hub Style | Standard |
| Hub Material | Steel |
| Material | Steel |
| Volume | 0.016 m3 |
| Hub Length Through Bore | 9.25 in |
| RPM [Max] | 2450 rpm |
| Hub Dia. | 12 in |
| No. of Keyways | 1 |
| Weight | 230.0 LB |
| EAN or UPC | 782934032455 |
-
Prop 65


