- Size 1060T Coupling Hub
- 1 3/8" Bore
description
- 0704626 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1060T with a 3.000-inch outside barrel diameter and 2.50-inch length for grid couplings.
| Hub Material | Steel |
| HP @ RPM | 8.7 hp @ 100 rpm |
| Hub Length Through Bore | 2.5 in |
| Hub Straight Bore Diameter [Max] | 1.376 in |
| Keyway Width | 0.313 in |
| Length Through Bore | 2.5 in |
| Series | Hubs |
| Hub Style | Bored |
| Torque Rating [Max] | 6050 in lb |
| Keyway Fit | Commercial |
| Hub Straight Bore Diameter [Nom] | 1.375 in |
| Hub Type | T-Hub |
| Hub Bore Fit | Clearance |
| No. of Set Screws | 1 |
| Bore Size | 1.375 in - 1 3/8 in |
| Keyway ANSI Standard | Yes |
| Coupling Type | Grid |
| Hub Setscrew Axial Location | 2.06 |
| Material | Steel |
| Coupling Size | 1060T |
| Hub Barrel O.D. | 3 in |
| Keyway Depth | 0.156 in |
| No. of Keyways | 1 |
| Hub Dia. | 3 in |
| Volume | 2.71 CDM |
| Hub Straight Bore Diameter [Min] | 1.375 in |
| Weight | 4.94 LB |
| EAN or UPC | 782934002311 |
-
Prop 65


