- Grid for Size 1060T Coupling
features
- Falk T10_T20 Series Grids size(s) 1060T in alloy steel grid material for grid couplings
- includes (1) segments and grease.
| Coupling Size | 1060T |
| Coupling Type | Grid |
| Grease Included | Yes |
| RPM [Max] | 4,350 rpm |
| Grid Material | Alloy Steel |
| Weight of Grease Required | 0.19 lb |
| Weight | 1.07 LB |
| EAN or UPC | 782934006050 |

