- Size 1060T Coupling Hub, Using Series 1615 Tapered Bushing
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Length Through Bore | 2.125 in |
| Hub Dia. | 3 in |
| Hub Style | Taper Lock |
| HP @ RPM | 8 hp @ 100 rpm |
| Torque Rating [Max] | 5050 in lb |
| Input Bore Range | 1/2" to 1 11/16" |
| Hub Material | Steel |
| Coupling Type | Grid |
| Volume | 2.71 CDM |
| Bushing Series | 1615 |
| Series | Hubs |
| Bore Dia. [Min] | 1/2 in |
| Hub Length Through Bore | 2.12 in |
| Hub Bore Fit | Taper Lock |
| Bore Dia. [Max] | 1 11/16 in |
| Bushing Type | Taper-Lock |
| Hub Type | T-Hub |
| Hub Barrel O.D. | 4.06 in |
| Coupling Size | 1060T |
| Weight | 3.18 LB |
| EAN or UPC | 782934000041 |
-
Prop 65


