- Size 1060T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- Long Term Grease (LTG)
| Overall Length | 5.125 in |
| Bore (Hub2) [Max] | 2 1/8 in |
| Outside Dia. | 5.9375 in |
| Coupling Size | 1060T |
| Bore (Hub1) [Max] | 2 1/8 in |
| Torque Rating [Max] | 5500 in lb |
| Weight | 18.72 LB |
| EAN or UPC | 782934010385 |
-
Prop 65


