- Grid Coupling Type
- Horizontally Split Coupling Style
features
- Falk T10 Series Horizontally-Split Cover Seal Kits size(s) 1060T for grid couplings. One kit contains (2) seals & (2) gaskets.
| Component | Seal Kit |
| Coupling Type | Grid |
| Coupling Size | 1060T10 |
| RPM [Max] | 4,350 rpm |
| Cover Style | Horizontal Split |
| Cover Material | Aluminum |
| Weight | 0.052 LB |
| EAN or UPC | 782934029790 |

