- Size 1060T Coupling Hub
- 2 3/8" Bore
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Coupling Size | 1060T |
| Length Through Bore | 2.5 in |
| Hub Dia. | 3 in |
| Material | Steel |
| HP @ RPM | 8.7 hp @ 100 rpm |
| Torque Rating [Max] | 6050 in lb |
| Bore Size | 2.375 in - 2 3/8 in |
| Weight | 2.88 LB |
| EAN or UPC | 782934147340 |

