- Size 1060T Coupling Cover, Steel, Vertical Split
features
- Falk T20 Series Vertically-Split Covers-Complete size(s) 1060T in steel cover material for grid couplings.
| Coupling Size | 1060T20 |
| Coupling Style | Vertically Split |
| Cover Style | Vertical Split |
| Series | Covers-Complete |
| Cover Material | Steel |
| Coupling Type | Grid |
| Volume | 4.48 CDM |
| Material | Steel |
| RPM [Max] | 6,000 rpm |
| Outside Dia. | 6 3/8 in |
| Weight | 3.42 LB |
| EAN or UPC | 782934003189 |

