- Size 1060T20 Coupling Complete, Vertical Split, RSB
features
- Vertical cover
- Ideal for higher running speeds
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Shackles must always be inspected for wear, distortion and damage
- If the pin or bow is worn, distorted or damaged, discard the entire shackle and replace
- Do not use round pin shackles in rigging applications
- Screw pin shackles should not be used if there will be movement on the pin
- Movement could cause the pin to unscrew and drop the load
- Always stand clear of loads being lifted
options
- Long Term Grease (LTG)
| Coupling Size | 1060T |
| Outside Dia. | 6.375 in |
| Overall Length | 5.125 in |
| Torque Rating [Max] | 5500 in lb |
| Bore (Hub1) [Max] | 2 1/8 in |
| Bore (Hub2) [Max] | 2 1/8 in |
| Weight | 26.26 LB |
| EAN or UPC | 782934009914 |
-
Prop 65


