- Seal Kit for Size 1060T20 Cover
features
- Falk T20 Series Vertically-Split Cover Seal Kits size(s) 1060T for grid couplings.
| Component | Seal Kit |
| Coupling Size | 1060T20 |
| RPM [Max] | 6,000 rpm |
| Cover Material | Steel |
| Cover Style | Vertical Split |
| Coupling Type | Grid |
| Weight | 0.11 LB |
| EAN or UPC | 782934010040 |

