- Size 1060T Shaft Hub
- Using Series 2012 Tapered Bushing
- Max. Bore 2 1/8"
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
| Coupling Size | 1060T |
| Bore Dia. [Max] | 2 1/8 in |
| Input Bore Range | 1/2" to 2 1/8" |
| Bushing Series | 2012 |
| Torque Rating [Max] | 5500 in lb |
| Length Through Bore | 2.875 in |
| Hub Dia. | 4.06 in |
| Hub Material | Steel |
| Bore Dia. [Min] | 1/2 in |
| Bushing Type | Taper-Lock |
| Weight | 8.11 LB |
| EAN or UPC | 782934000218 |
-
Prop 65


