- Size 1060T Spacer Hub
- C Dimension = 2.344"
features
- Falk T31_T35 Series Spacer Hubs size(s) 1060T for grid couplings.
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| RPM [Max] | 3600 rpm |
| Coupling Style | Spacer |
| Hub Dia. | 5 11/16 in |
| Series | Hubs |
| C Dimension | 2.344 in |
| Hub Shoulder Diameter | 5.69 in |
| Coupling Size | 1060T31/35 |
| Coupling Type | Grid |
| Volume | 2.974 CDM |
| Hub Length | 2.344 in |
| Torque Rating [Max] | 5500 in lb |
| Hub Type | Spacer Hub |
| Hub Style | Spacer |
| Weight | 8.72 LB |
| EAN or UPC | 782934004674 |
-
Prop 65


