- Size 1060T Shaft Hub
- 1 5/8" Bore
- LTB = 2 7/8"
description
- 0713135 Hubs Grid Coupling Parts & Kits
features
- Falk T31_T35 Series Standard Shaft Hubs size(s) 1060T with a 4.060-inch outside barrel diameter and 2.88-inch length for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Hub Type | T31/T35 Shaft Hub |
| Hub Barrel O.D. | 4.06 in |
| Hub Straight Bore Diameter [Nom] | 1.625 in |
| Coupling Type | Grid |
| Hub Material | Steel |
| Hub Setscrew Axial Location | 1.7 |
| Hub Length Through Bore | 2.88 in |
| Hub Straight Bore Diameter [Max] | 1.626 in |
| Hub Style | Bored |
| No. of Set Screws | 1 |
| Torque Rating [Max] | 5500 in lb |
| Length Through Bore | 2.875 in |
| Keyway Depth | 0.188 in |
| Hub Dia. | 4.06 in |
| Keyway ANSI Standard | Yes |
| Coupling Style | Spacer |
| No. of Keyways | 1 |
| Series | Hubs |
| Volume | 4.48 CDM |
| Coupling Size | 1060T31/35 |
| Hub Bore Fit | Clearance |
| Hub Straight Bore Diameter [Min] | 1.625 in |
| Keyway Width | 0.375 in |
| Keyway Fit | Commercial |
| Bore Size | 1.625 in - 1 5/8 in |
| Weight | 10.32 LB |
| EAN or UPC | 782934004117 |
-
Prop 65


