- Size 1060T Shaft Hub
- 1 7/8" Bore
- LTB = 2 7/8"
description
- 0739862 Hubs Grid Coupling Parts & Kits
features
- Falk T31_T35 Series Standard Shaft Hubs size(s) 1060T with a 4.060-inch outside barrel diameter and 2.88-inch length for grid couplings.
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Torque Rating [Max] | 5500 in lb |
| No. of Keyways | 1 |
| Hub Bore Fit | Clearance |
| Hub Length Through Bore | 2.88 in |
| Coupling Type | Grid |
| Hub Straight Bore Diameter [Max] | 1.876 in |
| Coupling Size | 1060T31/35 |
| Keyway Depth | 0.25 in |
| Hub Type | T31/T35 Shaft Hub |
| Keyway Fit | Commercial |
| Hub Setscrew Axial Location | 1.7 |
| Hub Style | Bored |
| Series | Hubs |
| Hub Straight Bore Diameter [Min] | 1.875 in |
| Keyway Width | 0.5 in |
| Hub Barrel O.D. | 4.06 in |
| Keyway ANSI Standard | Yes |
| Hub Dia. | 4.06 in |
| Hub Material | Steel |
| Length Through Bore | 2.875 in |
| Bore Size | 1.875 in - 1 7/8 in |
| Coupling Style | Spacer |
| No. of Set Screws | 1 |
| Hub Straight Bore Diameter [Nom] | 1.875 in |
| Volume | 4.48 CDM |
| Weight | 9.74 LB |
| EAN or UPC | 782934004445 |
-
Prop 65


