- Size 1060T Spacer Assembly, BE Dimension = 12.25"
features
- Falk T31 Series Spacer Assemblies size(s) 1060T with a 12.250-inch / 311-millimeter distance between shaft ends for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Weight of Grease Required | 0.19 lb |
| Coupling Size | 1060T31 |
| Torque Rating [Max] | 5500 in lb |
| Outside Dia. | 5.82 in |
| Grease Included | Yes |
| RPM [Max] | 3600 rpm |
| Between Shaft Ends | 12 1/4 in |
| Weight | 29.6 LB |
| EAN or UPC | 782934010590 |
-
Prop 65


