- Size 1060T Spacer Assembly, BE Dimension = 140mm
features
- Falk T31 Series Spacer Assemblies size(s) 1060T with a 5.510-inch / 140-millimeter distance between shaft ends for grid couplings.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Torque Rating [Max] | 5500 in lb |
| RPM [Max] | 3600 rpm |
| Between Shaft Ends | 140 mm |
| Grease Included | Yes |
| Outside Dia. | 5.82 in |
| Coupling Size | 1060T31 |
| Weight of Grease Required | 0.19 lb |
| Weight | 29.6 LB |
| EAN or UPC | 782934096129 |
-
Prop 65


