- Size 1060T Spacer Assembly, BE Dimension = 9.75"
features
- Falk T31 Series Spacer Assemblies size(s) 1060T with a 9.750-inch / 248-millimeter distance between shaft ends for grid couplings.
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| RPM [Max] | 3600 rpm |
| Outside Dia. | 5.82 in |
| Coupling Size | 1060T31 |
| Between Shaft Ends | 9 3/4 in |
| Grease Included | Yes |
| Weight of Grease Required | 0.19 lb |
| Torque Rating [Max] | 5500 in lb |
| Weight | 33.0 LB |
| EAN or UPC | 782934012709 |
-
Prop 65


