- Size 1060T Spacer Assembly, BE Dimension = 5."
features
- Falk T31 Series Spacer Assemblies size(s) 1060T with a 5.000-inch / 127-millimeter distance between shaft ends for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Weight of Grease Required | 0.19 lb |
| Torque Rating [Max] | 5500 in lb |
| Coupling Size | 1060T31 |
| Grease Included | Yes |
| Outside Dia. | 5.82 in |
| Between Shaft Ends | 5 in |
| RPM [Max] | 3600 rpm |
| Weight | 23.23 LB |
| EAN or UPC | 782934010576 |
-
Prop 65


