- Size 1060T35 Half Spacer Complete Coupling, RSB, BE Dimension = 3.50"
features
- Designed for easy service of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Long Term Grease (LTG)
| Bore (Hub2) [Max] | 2 1/8 in |
| Outside Dia. | 5.94 in |
| Torque Rating [Max] | 5500 in lb |
| Bore (Hub1) [Min] | 3/4 in |
| Bore (Hub1) [Max] | 2 7/8 in |
| Bore (Hub2) [Min] | 3/4 in |
| Coupling Size | 1060T |
| Between Shaft Ends | 3 1/2 in |
| Weight | 53.64 LB |
| EAN or UPC | 782934095726 |
-
Prop 65


