Skip to content Skip to navigation menu
Falk Corp.1060T41-2SLEEVE

1060T41-2SLEEVE

T41 Controlled Torque Coupling
Item #101933173
  • Sleeve for Size 1060T41-2 Coupling
Falk Corp.1060T41-2SLEEVE
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Sleeve for Size 1060T41-2 Coupling

features

  • Provides adjustable slipping action
  • Protects connected equipment from shock, jams or temporary overloads

caution

  • Straight sections need support every 10 ft
  • Each side of every valve (as close as possible to the connection) needs support
  • Support at each change of direction
Coupling Size 1060T
Part Type Sleeve
Weight 2.3 LB
EAN or UPC 782934088872
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison