Skip to content Skip to navigation menu
Falk Corp.1060T41HUB RB

1060T41HUB RB

T41 Controlled Torque Coupling
Item #102128824
  • T41 Hub for Size 1060T41 Coupling
  • RSB
Falk Corp.1060T41HUB RB
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • T41 Hub for Size 1060T41 Coupling
  • RSB

features

  • Provides adjustable slipping action
  • Protects connected equipment from shock, jams or temporary overloads

caution

  • Aluminum housings can be used for pressures up to 3,000 psi
  • Steel housings must be used for operating pressures above 3,000 psi
Coupling Size 1060T
Part Type T41 Hub
Weight 28.8 LB
EAN or UPC 782934000317
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison