- Size 1060 Coupling Hub, Using Series 2517 Tapered Bushing, Bushed From Hub Side
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Torque Rating [Max] | 2700 in lb |
| Bushing Series | 2517 |
| Length Through Bore | 1.88 in |
| Input Bore Range | 1/2" to 2 1/2" |
| RPM [Max] | 4000 rpm |
| Style | Bushed From Hub Side |
| Bore Dia. [Max] | 2 1/2 in |
| Coupling Size | 1060WA |
| Bushing Type | Taper-Lock |
| Outside Dia. | 8.62 in |
| Bore Dia. [Min] | 1/2 in |
| Weight | 21.24 LB |
| EAN or UPC | 782934001017 |

