- Size 1060 WA Coupling Hub, 1.937" Bore, C Dimension = 1.88
features
- Accomodates misalignment without imposing high reaction forces on the coupled equipment
- Protects equipment by damping out torsional vibrations
- No lubrication required
| Outside Dia. | 8.62 in |
| Coupling Size | 1060WA |
| Torque Rating [Max] | 2700 in lb |
| Length Through Bore | 1.375 in |
| RPM [Max] | 3100 rpm |
| Weight | 22.0 LB |
-
Prop 65


