- Size 1070G Gear Coupling Flex Hub
- RSB
- Bore Range 5" to 10 7/8"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Flex Hubs size(s) 1070G RSB with a 14.00-inch outside barrel diameter and 8.69-inch length for gear couplings.
| Coupling Size | 1070G |
| Hub Style | Standard |
| Hub Dia. | 14 in |
| HP @ RPM | 1600 hp @ 100 rpm |
| RPM [Max] | 2150 rpm |
| Hub Material | Steel |
| Hub Straight Bore Diameter [Max] | 10.875 in |
| Bore Dia. [Max] | 10 7/8 in |
| Series | Hubs-Flex |
| Length Through Bore | 8.6875 in |
| Hub Bore Fit | Rough Stock |
| Torque Rating [Max] | 1.197e+006 in lb |
| Material | Steel |
| Hub Type | Flex |
| Input Bore Range | 5" to 10 7/8" |
| Bore Dia. [Min] | 5 in |
| Hub Barrel O.D. | 14 in |
| Volume | 0.283 hl |
| Hub Straight Bore Diameter [Min] | 5 in |
| Hub Length Through Bore | 8.69 in |
| Weight | 442.0 LB |
| EAN or UPC | 782934006593 |
-
Prop 65


