- Size 1070G Coupling Rigid Hub, RSB, C Dimension = 8.69"
features
- Falk G Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Exposed Bolts Rigid Hubs size(s) 1070G with a 16.730-inch outside barrel diameter and 12.00-inch length for gear couplings.
| Hub Straight Bore Diameter [Min] | 5 in |
| Hub Material | Steel |
| Coupling Size | 1070G |
| Hub Bore Fit | Rough Stock |
| RPM [Max] | 2150 rpm |
| Hub Type | Long Hub - Exposed Bolt |
| Hub Straight Bore Diameter [Max] | 13 in |
| Hub Style | Rigid |
| Length Through Bore | 8.69 in |
| Series | Hubs-Rigid |
| Hub Shoulder Diameter | 20.75 in |
| Bore Dia. [Max] | 10 7/8 in |
| Coupling Type | Gear |
| Torque Rating | 1.197e+006 in lb |
| Hub Barrel O.D. | 16.73 in |
| Hub Dia. | 14 in |
| Hub Length Through Bore | 12 in |
| Weight | 400.0 LB |
| EAN or UPC | 782934032110 |
-
Prop 65


