- Grid for Size 1070T Coupling
features
- Falk T10_T20 Series Grids size(s) 1070T in alloy steel grid material for grid couplings
- includes (2) segments and grease.
| Coupling Type | Grid |
| Weight of Grease Required | 0.25 lb |
| Coupling Size | 1070T |
| Grease Included | Yes |
| Grid Material | Alloy Steel |
| RPM [Max] | 4,125 rpm |
| Weight | 1.17 LB |
| EAN or UPC | 782934005671 |

