- Size 1070T RSB Coupling Hub
- Max. Bore 2 1/2"
features
- Falk T10_T20 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Hubs size(s) 1070T with a 3.440-inch outside barrel diameter and 3.00-inch length for grid couplings.
| Hub Material | Steel |
| Volume | 2.71 CDM |
| Bore Dia. [Max] | 2 1/2 in |
| Length Through Bore | 3 in |
| HP @ RPM | 13 hp @ 100 rpm |
| Hub Straight Bore Dia. [Min] | 0.75 in, 20 mm |
| Coupling Size | 1070T |
| Hub Type | T-Hub |
| Hub Dia. | 3 7/16 in |
| Hub Straight Bore Dia. [Max] | 2.5 in, 67 mm |
| Hub Style | Rough Stock |
| Hub Bore Fit | Rough |
| Hub Barrel O.D. | 3.44 in |
| Material | Steel |
| Torque Rating [Max] | 8,800.0 in lb |
| Hub Length Through Bore | 3 in |
| Coupling Type | Grid |
| Weight | 9.09 LB |
| EAN or UPC | 782934007408 |

