- Size 1070T Coupling Hub, Using Series 2012 Tapered Bushing
features
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
- Grid can be replaced without moving hubs or connected equipment
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Bore Dia. [Max] | 2 1/8 in |
| Bore Dia. [Min] | 1/2 in |
| Hub Material | Steel |
| Coupling Size | 1070T |
| Hub Length Through Bore | 2.12 in |
| HP @ RPM | 13 hp @ 100 rpm |
| Torque Rating [Max] | 8000 in lb |
| Hub Dia. | 3 7/16 in |
| Input Bore Range | 1/2" to 2 1/8" |
| Hub Style | Taper Lock |
| Bushing Type | Taper-Lock |
| Series | Hubs |
| Hub Bore Fit | Taper Lock |
| Length Through Bore | 2.125 in |
| Volume | 2.71 CDM |
| Bushing Series | 2012 |
| Coupling Type | Grid |
| Hub Barrel O.D. | 4.31 in |
| Hub Type | T-Hub |
| Weight | 3.54 LB |
| EAN or UPC | 782934000058 |
-
Prop 65


