- Size 1070T Coupling Hub
- 1 15/16" Bore
description
- 0705008 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1070T with a 3.440-inch outside barrel diameter and 3.00-inch length for grid couplings.
caution
- Type X bearings are designed to be used singularly. Use of two Type X bearings on a common shaft could result in objectionable friction torque.
| Hub Barrel O.D. | 3.44 in |
| Torque Rating [Max] | 8800 in lb |
| Coupling Type | Grid |
| Keyway ANSI Standard | Yes |
| Coupling Size | 1070T |
| Hub Bore Fit | Clearance |
| Hub Setscrew Axial Location | 2.12 |
| Hub Material | Steel |
| Hub Straight Bore Diameter [Max] | 1.939 in |
| Hub Type | T-Hub |
| Bore Size | 1.938 in - 1 15/16 in |
| Volume | 2.71 CDM |
| Hub Straight Bore Diameter [Min] | 1.938 in |
| Keyway Depth | 0.25 in |
| Length Through Bore | 3 in |
| Hub Straight Bore Diameter [Nom] | 1.938 in |
| HP @ RPM | 13 hp @ 100 rpm |
| No. of Set Screws | 1 |
| Keyway Fit | Commercial |
| No. of Keyways | 1 |
| Keyway Width | 0.5 in |
| Hub Style | Bored |
| Material | Steel |
| Hub Dia. | 3 7/16 in |
| Series | Hubs |
| Hub Length Through Bore | 3 in |
| Weight | 6.48 LB |
| EAN or UPC | 782934002731 |
-
Prop 65


