- Size 1070T Coupling Hub
- 1 3/8" Bore
description
- 0704637 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1070T with a 3.440-inch outside barrel diameter and 3.00-inch length for grid couplings.
| Hub Type | T-Hub |
| Hub Straight Bore Diameter [Min] | 1.375 in |
| Bore Size | 1.375 in - 1 3/8 in |
| Hub Barrel O.D. | 3.44 in |
| Series | Hubs |
| Material | Steel |
| Hub Dia. | 3 7/16 in |
| Keyway Width | 0.313 in |
| Keyway Depth | 0.156 in |
| Hub Material | Steel |
| Keyway Fit | Commercial |
| Hub Setscrew Axial Location | 2.12 |
| Hub Straight Bore Diameter [Max] | 1.376 in |
| Hub Straight Bore Diameter [Nom] | 1.375 in |
| Volume | 2.71 CDM |
| Torque Rating [Max] | 8,800.0 in lb |
| Keyway ANSI Standard | Yes |
| Hub Style | Bored |
| Hub Length Through Bore | 3 in |
| Coupling Type | Grid |
| Hub Bore Fit | Clearance |
| HP @ RPM | 13 hp @ 100 rpm |
| No. of Keyways | 1 |
| No. of Set Screws | 1 |
| Coupling Size | 1070T |
| Length Through Bore | 3 in |
| Weight | 7.75 LB |
| EAN or UPC | 782934002410 |

