- Size 1070T10 Coupling Complete, Horizontal Split, RSB
features
- Horizontal cover
- Allows grid replacement without the movement of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- In certain circumstances, tooth clutches can be engaged at differential speeds
- Not intended for use in most cyclic applications or high speed engagement
- Tooth clutches are normally engaged when stationary
options
- Long Term Grease (LTG)
| Overall Length | 6.125 in |
| Outside Dia. | 6.375 in |
| Bore (Hub2) [Max] | 2 1/2 in |
| Bore (Hub1) [Max] | 2 1/2 in |
| Coupling Size | 1070T |
| Torque Rating [Max] | 8000 in lb |
| Weight | 24.04 LB |
| EAN or UPC | 782934010392 |
-
Prop 65


