- Size 1070T Coupling Cover and Grid, Steel, Vertical Split
features
- Falk T20 Series Vertically-Split Cover Grid Assemblies size(s) 1070T with 2 segment(s) in steel cover material for grid couplings.
| Coupling Size | 1070T20 |
| Outside Dia. | 6 13/16 in |
| Volume | 5.531 CDM |
| Grease Included | Yes |
| Weight of Grease Required | 0.25 lb |
| Cover Material | Steel |
| Material | Steel |
| Cover Style | Vertical Split |
| Coupling Type | Grid |
| Grid Material | Alloy Steel |
| Coupling Style | Vertically Split |
| Hardware Material | Steel |
| RPM [Max] | 5,500 rpm |
| Weight | 4.56 LB |
| EAN or UPC | 782934005930 |

