- Size 1070T Coupling Cover, Steel, Vertical Split
features
- Falk T20 Series Vertically-Split Covers-Complete size(s) 1070T in steel cover material for grid couplings.
| Material | Steel |
| RPM [Max] | 5,500 rpm |
| Cover Style | Vertical Split |
| Coupling Type | Grid |
| Volume | 5.531 CDM |
| Cover Material | Steel |
| Outside Dia. | 6 13/16 in |
| Coupling Size | 1070T20 |
| Coupling Style | Vertically Split |
| Series | Covers-Complete |
| Weight | 3.54 LB |
| EAN or UPC | 782934003196 |

