- Size 1070T20 Coupling Complete, Vertical Split, RSB
features
- Vertical cover
- Ideal for higher running speeds
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Long Term Grease (LTG)
| Overall Length | 6.125 in |
| Bore (Hub1) [Max] | 2 1/2 in |
| Outside Dia. | 6.8125 in |
| Torque Rating [Max] | 8000 in lb |
| Coupling Size | 1070T |
| Bore (Hub2) [Max] | 2 1/2 in |
| Weight | 23.69 LB |
| EAN or UPC | 782934009921 |
-
Prop 65


