- Size 1070T Spacer Hub
- C Dimension = 3.344"
features
- Falk T31_T35 Series Spacer Hubs size(s) 1070T for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Hub Dia. | 6 in |
| Coupling Type | Grid |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1070T31/35 |
| Hub Shoulder Diameter | 6 in |
| Hub Length | 3.344 in |
| C Dimension | 3.344 in |
| Hub Type | Spacer Hub |
| Coupling Style | Spacer |
| Hub Style | Spacer |
| Volume | 4.48 CDM |
| Torque Rating [Max] | 8000 in lb |
| Series | Hubs |
| Weight | 13.39 LB |
| EAN or UPC | 782934006357 |
-
Prop 65


