- Size 1070T Shaft Hub
- RSB
- LTB= 3 1/8"
features
- Falk T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs size(s) 1070T with a 4.310-inch outside barrel diameter and 3.13-inch length for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Hub Style | Rough Stock |
| Hub Length Through Bore | 3.13 in |
| Hub Straight Bore Dia. [Max] | 3.125 in, 85 mm |
| Coupling Type | Grid |
| Coupling Style | Spacer |
| Hub Barrel O.D. | 4.31 in |
| Hub Material | Steel |
| Hub Straight Bore Dia. [Min] | 0.75 in, 20 mm |
| Coupling Size | 1070T31/35 |
| Bore Dia. [Max] | 3 1/8 in |
| Hub Dia. | 4 5/16 in |
| Hub Bore Fit | Rough |
| Torque Rating [Max] | 8000 in lb |
| Volume | 4.48 CDM |
| Length Through Bore | 3.125 in |
| Hub Type | T31/T35 Shaft Hub |
| Bore Dia. [Min] | 3/4 in |
| Weight | 27.0 LB |
| EAN or UPC | 782934007538 |
-
Prop 65


