- Size 1070T Spacer Assembly, BE Dimension = 12.25"
features
- Falk T31 Series Spacer Assemblies size(s) 1070T with a 12.250-inch / 311-millimeter distance between shaft ends for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Grease Included | Yes |
| Between Shaft Ends | 12 1/4 in |
| Weight of Grease Required | 0.25 lb |
| Torque Rating [Max] | 8000 in lb |
| Outside Dia. | 6.25 in |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1070T31 |
| Weight | 48.0 LB |
| EAN or UPC | 782934010620 |
-
Prop 65


