- Size 1070T Spacer Assembly, BE Dimension = 5."
features
- Falk T31 Series Spacer Assemblies size(s) 1070T with a 5.000-inch / 127-millimeter distance between shaft ends for grid couplings.
caution
- Manifold parts must match valve parts
| Outside Dia. | 6.25 in |
| Grease Included | Yes |
| Torque Rating [Max] | 8000 in lb |
| Between Shaft Ends | 5 in |
| Weight of Grease Required | 0.25 lb |
| RPM [Max] | 3600 rpm |
| Coupling Size | 1070T31 |
| Weight | 27.96 LB |
| EAN or UPC | 782934010606 |
-
Prop 65


