- Size 1070T Spacer Assembly, BE Dimension = 6.125"
features
- Falk T31 Series Spacer Assemblies size(s) 1070T with a 6.125-inch / 155-millimeter distance between shaft ends for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| RPM [Max] | 3600 rpm |
| Coupling Size | 1070T31 |
| Weight of Grease Required | 0.25 lb |
| Between Shaft Ends | 6 1/8 in |
| Torque Rating [Max] | 8000 in lb |
| Grease Included | Yes |
| Outside Dia. | 6.25 in |
| Weight | 34.74 LB |
| EAN or UPC | 782934012655 |
-
Prop 65


