- Size 1070T31 Full Spacer Complete Coupling, RSB, BE Dimension = 7"
applications
- Pumps
features
- Rexnord T31 Series Spacer Assemblies size(s) 1070T with a 7.000-inch / 178-millimeter distance between shaft ends for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
options
- Long Term Grease (LTG)
| Bore (Hub1) [Min] | 3/4 in |
| Outside Dia. | 6.38 in |
| Bore (Hub2) [Max] | 3 1/8 in |
| Bore (Hub2) [Min] | 3/4 in |
| Torque Rating [Max] | 8000 in lb |
| Bore (Hub1) [Max] | 3 1/8 in |
| Between Shaft Ends | 7 in |
| Coupling Size | 1070T31 |
| Grease Included | Yes |
| Weight of Grease Required | 0.25 lb |
| Weight | 55.0 LB |
| EAN or UPC | 782934089718 |
-
Prop 65


