- Size 1070T Spacer Assembly, BE Dimension = 9.750"
features
- Falk T31 Series Spacer Assemblies size(s) 1070T with a 9.750-inch / 248-millimeter distance between shaft ends for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Size | 1070T31 |
| Between Shaft Ends | 9 3/4 in |
| Torque Rating [Max] | 8000 in lb |
| RPM [Max] | 3600 rpm |
| Outside Dia. | 6.25 in |
| Grease Included | Yes |
| Weight of Grease Required | 0.25 lb |
| Weight | 31.0 LB |
| EAN or UPC | 782934012716 |
-
Prop 65


