- Size 1070T35 Half Spacer Complete Coupling, RSB, BE Dimension = 2.53"
features
- Designed for easy service of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Sudden, slam-type stalling should be avoided. Applications of this kind, which are beyond the expected normal performance of pneumatic power motors, will damage the power train due to the dynamic shock loads imposed.
options
- Long Term Grease (LTG)
| Torque Rating [Max] | 8000 in lb |
| Between Shaft Ends | 2.53 in |
| Bore (Hub1) [Min] | 3/4 in |
| Bore (Hub2) [Max] | 2 1/2 in |
| Bore (Hub1) [Max] | 3 1/8 in |
| Outside Dia. | 6.38 in |
| Bore (Hub2) [Min] | 3/4 in |
| Coupling Size | 1070T |
| Weight | 69.48 LB |
| EAN or UPC | 782934095757 |
-
Prop 65


