- Size 1070T35 Half Spacer Complete Coupling, RSB, BE Dimension = 6.15"
features
- Designed for easy service of connected equipment
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
options
- Long Term Grease (LTG)
| Torque Rating [Max] | 8000 in lb |
| Bore (Hub2) [Max] | 2 1/2 in |
| Between Shaft Ends | 6.15 in |
| Coupling Size | 1070T |
| Bore (Hub2) [Min] | 3/4 in |
| Bore (Hub1) [Min] | 3/4 in |
| Bore (Hub1) [Max] | 3 1/8 in |
| Outside Dia. | 6.38 in |
| Weight | 69.48 LB |
| EAN or UPC | 782934095771 |
-
Prop 65


