- Size 1070T41 Coupling Complete, RSB
features
- Provides adjustable slipping action
- Protects connected equipment from shock, jams or temporary overloads
- Replace-in-place design eliminates need for realignment
- High strength alloy steel grids are quenched and tempered to spring hardness
- Torsionally deflects when subjected to normal shock or vibratory loads
- Provides flexible accommodation to changing load conditions
caution
- Not to be used where only thrust loads are present
options
- Long Term Grease (LTG)
| Outside Dia. | 6.38 in |
| Overall Length | 7.2 in |
| Bore (Hub1) [Max] | 2 1/4 in |
| Bore (Hub2) [Max] | 2 1/2 in |
| Torque Rating [Max] | 6160 in lb |
| Coupling Size | 1070T |
| Weight | 111.96 LB |
| EAN or UPC | 782934089060 |
-
Prop 65


